Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 4P 6FT
Mfr # 74FMSE006F
Zoro # G2761946
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- # of Keyways Dual
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FMSE006F
- Zoro # G2761946
- UPC # 782862892589
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DK DE F STR M STR 4P 6FT |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Dual |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
# of Poles | 4 |
Environmental Rating | IP68, NEMA 6P |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Configuration Style | FMS - Female Straight / Male Straight |
Description
MICR-SYNC DK DE F STR M STR 4P 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- ECLIPSE TOOLS Female Disconnects, 22-16 AWG, Red, PK10 (902-422-10)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- WAGO Connector, PK5 (873-902)
- Ericson Wire Connectors & Disconnects