Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 4P 20FT
Mfr # 74FMSE020F
Zoro # G2762086
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Configuration Style FMS - Female Straight / Male Straight
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FMSE020F
- Zoro # G2762086
- UPC # 782862892602
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DK DE F STR M STR 4P 20FT |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Configuration Style | FMS - Female Straight / Male Straight |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 4 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC DK DE F STR M STR 4P 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 22/18GA .250, PK 100 (RNFD250F)
- GARDNER BENDER Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18 (20-141M)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- Ericson Wire Disconnects