Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 4P 12FT
Mfr # 74FMSE012F
Zoro # G2761377
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 12
- # of Keyways Dual
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FMSE012F
- Zoro # G2761377
- UPC # 782862892596
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DK DE F STR M STR 4P 12FT |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | FMS - Female Straight / Male Straight |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 4 |
Description
MICR-SYNC DK DE F STR M STR 4P 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Ericson Wire Connectors & Disconnects