Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 3P 6FT
Mfr # 73FMSE006F
Zoro # G2762497
product price: $51.45
/ea
Sold in multiples of 2 for $102.90
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Wiring Code 1 = Green, 2 = Red/Black, 3 = Red/White
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73FMSE006F
- Zoro # G2762497
- UPC # 782862892558
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DK DE F STR M STR 3P 6FT |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 3 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | FMS - Female Straight / Male Straight |
Description
MICR-SYNC DK DE F STR M STR 3P 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D12)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- Ericson Wire Connectors & Disconnects