Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 3P 12FT
Mfr # 73FMSE012F
Zoro # G2761456
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 73FMSE012F
- Zoro # G2761456
- UPC # 782862892565
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DK DE F STR M STR 3P 12FT |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
# of Keyways | Dual |
Over molded Body Material | PVC |
Configuration Style | FMS - Female Straight / Male Straight |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 3 |
Description
MICR-SYNC DK DE F STR M STR 3P 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- Ericson Wire Disconnects