Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 2P 6FT
Mfr # 72FMSE006F
Zoro # G2762698
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- # of Poles 2
- Configuration Style FMS - Female Straight / Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72FMSE006F
- Zoro # G2762698
- UPC # 782862892527
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DK DE F STR M STR 2P 6FT |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 2 |
Configuration Style | FMS - Female Straight / Male Straight |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Brown, 2 = Blue |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC DK DE F STR M STR 2P 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- QUICKCABLE Female Disconnect, 22-18 ga, .250, PK100 (160148-100)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Ericson Wire Connectors & Disconnects