Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 2P 20FT
Mfr # 72FMSE020F
Zoro # G2761343
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- Over molded Body Material PVC
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72FMSE020F
- Zoro # G2761343
- UPC # 782862892541
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DK DE F STR M STR 2P 20FT |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
# of Poles | 2 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Brown, 2 = Blue |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | FMS - Female Straight / Male Straight |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC DK DE F STR M STR 2P 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- LEVITON Locking Plug (2721-B)
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- Ericson Wire Connectors & Disconnects