Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 2P 12FT
Mfr # 72FMSE012F
Zoro # G2762104
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Configuration Style FMS - Female Straight / Male Straight
- Wiring Code 1 = Brown, 2 = Blue
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72FMSE012F
- Zoro # G2762104
- UPC # 782862892534
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DK DE F STR M STR 2P 12FT |
Color | Yellow |
Connector Type | Micro |
Configuration Style | FMS - Female Straight / Male Straight |
Wiring Code | 1 = Brown, 2 = Blue |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 2 |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Description
MICR-SYNC DK DE F STR M STR 2P 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- ACOUSTIC Gb- 10-151F 22-18 AWG Fully-Insulated Disconnect, Female (AC934897)
- Ericson Wire Disconnects