Shop All Wire Disconnects
Ericson
MICR-SYNC CLSR CAP FOR INT THRDS SGL KEY
Mfr # 9ITSKCC
Zoro # G2762235
product price: $18.15
/ea
Sold in multiples of 2 for $36.30
$36.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Configuration Style CC - Closure Cap for Internal Thread
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 9ITSKCC
- Zoro # G2762235
- UPC # 782862896990
- Country of Origin United States
- Category Wire Disconnects
Details
Item | MICR-SYNC CLSR CAP FOR INT THRDS SGL KEY |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | CC - Closure Cap for Internal Thread |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Single |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC CLSR CAP FOR INT THRDS SGL KEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30197)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- Ericson Wire Connectors & Disconnects