Shop All Wire Disconnects
Ericson
MICR-SYNC CLSR CAP FOR INT THRDS DUL KEY
Mfr # 7ITDKCC
Zoro # G2761937
product price: $37.89
/ea
Sold in multiples of 2 for $75.78
$75.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Configuration Style CC - Closure Cap for Internal Thread
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7ITDKCC
- Zoro # G2761937
- UPC # 782862897010
- Country of Origin United States
- Category Wire Disconnects
Details
Item | MICR-SYNC CLSR CAP FOR INT THRDS DUL KEY |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | CC - Closure Cap for Internal Thread |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC CLSR CAP FOR INT THRDS DUL KEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- Ericson Wire Connectors & Disconnects