Shop All Wire Disconnects
Ericson
MICR-SYNC CLSR CAP FOR EXT THRDS SGL KEY
Mfr # 9ETSKCC
Zoro # G2762515
product price: $18.15
/ea
Sold in multiples of 2 for $36.30
$36.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- # of Keyways Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 9ETSKCC
- Zoro # G2762515
- UPC # 782862896983
- Country of Origin United States
- Category Wire Disconnects
Details
Item | MICR-SYNC CLSR CAP FOR EXT THRDS SGL KEY |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Single |
Configuration Style | CC - Closure Cap for External Thread |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC CLSR CAP FOR EXT THRDS SGL KEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m (7000-18021-6161000)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- Ericson Wire Disconnects