Shop All Wire Disconnects
Ericson
MICR-SYNC CLSR CAP FOR EXT THRDS DUL KEY
Mfr # 7ETDKCC
Zoro # G2762323
product price: $37.89
/ea
Sold in multiples of 2 for $75.78
$75.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7ETDKCC
- Zoro # G2762323
- UPC # 782862897003
- Country of Origin United States
- Category Wire Disconnects
Details
Item | MICR-SYNC CLSR CAP FOR EXT THRDS DUL KEY |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | CC - Closure Cap for External Thread |
Description
MICR-SYNC CLSR CAP FOR EXT THRDS DUL KEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Red (160106-2100)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- HONEYWELL T775L2007 24/120/240V Electronic (T775L2007)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- Ericson Wire Connectors & Disconnects