Shop All Strain Relief Grips
Ericson Mfg
EGRIP WireCable Grip 82 100 Double Eye End
Mfr # I-082
Zoro # G907034266
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- # of Mesh Weaves Single
- Color Metal
- Mesh Weave Material Galvanized Wire
- Eye Style Double Eye
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # I-082
- Zoro # G907034266
- UPC # 782862891421
- Country of Origin United States
- Category Strain Relief Grips
Details
Item | Electrical |
# of Mesh Weaves | Single |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Eye Style | Double Eye |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .82 - 1.00 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
Description
This IGrip provides strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes for portable equipment where abuse occurs This style is the double eye single closed mesh grip 82 100 in diameter of wire or cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- Ericson Mfg Strain Relief Grips