Shop All Strain Relief Grips
Ericson Mfg
EGRIP WireCable Grip 4 56 Double Eye End
Mfr # I-040
Zoro # G707034176
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material Galvanized Wire
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # I-040
- Zoro # G707034176
- UPC # 782862891391
- Country of Origin United States
- Category Strain Relief Grips
Details
Item | Electrical |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
# of Mesh Weaves | Single |
Eye Style | Double Eye |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .40 - .56 |
Description
This IGrip provides strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes for portable equipment where abuse occurs This style is the double eye single closed mesh grip 4 56 in diameter of wire or cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- Ericson Mfg Strain Relief Grips