Shop All Cable Support Grips
Ericson Mfg
EGRIP Single Eye Cable Grip for 75 99
Mfr # SG-CM-075-SE
Zoro # G907034235
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Breaking Strength (lbs) 1040
- cUL cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # SG-CM-075-SE
- Zoro # G907034235
- UPC # 782862884201
- Country of Origin United States
- Category Cable Support Grips
Details
Item | Electrical |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 1040 |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Grip Range (in) | .75 - 1.00 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Description
Designed to distrbute the weight of a vertical or sloping run of electrical wire or fiber optic cable metal rods tubing or hose over the entire length of the grip to avoid damage to the wire Single Eye Cable Grip for 75 99 In Breaking strength is 1020 Lbs Stranded tinned bronze wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- Ericson Mfg Cable Support Grips