Shop All Cable Support Grips
Ericson Mfg
EGRIP Single Eye Cable Grip for 100 124
Mfr # SG-CM-100-SE
Zoro # G907034198
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Breaking Strength (lbs) 1700
- Grip Range (in) 1.00 - 1.25
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # SG-CM-100-SE
- Zoro # G907034198
- UPC # 782862884218
- Country of Origin United States
- Category Cable Support Grips
Details
Item | Electrical |
Eye Style | Single Eye |
Color | Metal |
Breaking Strength (lbs) | 1700 |
Grip Range (in) | 1.00 - 1.25 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
UL | UL Listed |
Description
Designed to distrbute the weight of a vertical or sloping run of electrical wire or fiber optic cable metal rods tubing or hose over the entire length of the grip to avoid damage to the wire Single Eye Cable Grip for 100 124 In Breaking strength is 1610 Lbs Stranded tinned bronze wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Ericson Mfg Cable Support Grips