Shop All Strain Relief Grips
Ericson Mfg
EGRIP Galvanized Strain Relief Cable Grip 97 114 NPS
Mfr # SR-094
Zoro # G007034166
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Range (in) .94 - 1.25
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- cUL cUL Listed
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # SR-094
- Zoro # G007034166
- UPC # 782862888339
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
NPT Size (in) | 1.25 |
Details
Item | Electrical |
Grip Range (in) | .94 - 1.25 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
cUL | cUL Listed |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Case Qty | 100 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Color | Metal |
Description
Provide strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes used on portable equipment For cable or wire 97 125 In in diameter with a 114 in tapered NPS connector Made of high strength galvanized steel strand with a single mesh weave and closed mesh style 9 Inches long 1316 Inch wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- Ericson Mfg Cord Grips