Shop All Strain Relief Grips
Ericson Mfg
EGRIP Galvanized Strain Relief Cable Grip 43 54 12 NPS
Mfr # SR-040
Zoro # G407034254
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Case Qty 500
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Color Metal
- cUL cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # SR-040
- Zoro # G407034254
- UPC # 782862888308
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | Electrical |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Case Qty | 500 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Color | Metal |
cUL | cUL Listed |
# of Mesh Weaves | Single |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .40 - .54 |
Description
Provide strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes used on portable equipment For cable or wire 43 54 In in diameter with a 12 in tapered NPS connector Made of high strength galvanized steel strand with a single mesh weave and closed mesh style 475 Inches long 1 Inch wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- Ericson Mfg Strain Relief Grips