Shop All Cable Support Grips
Ericson Mfg
EGRIP Galvanized Single Eye Cable Grip for 41 56 In
Mfr # BD-041-SE
Zoro # G107034226
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- cUL cUL Listed
- UL UL Listed
- Breaking Strength (lbs) 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # BD-041-SE
- Zoro # G107034226
- UPC # 782862888469
- Country of Origin United States
- Category Cable Support Grips
Details
Item | Electrical |
Eye Style | Single Eye |
Color | Metal |
cUL | cUL Listed |
UL | UL Listed |
Breaking Strength (lbs) | 1100 |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
# of Mesh Weaves | Single |
Grip Range (in) | .41 - .56 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
Designed to distribute the weight of vertical or sloping runs of electrical and fiberoptic cable metal rods tubing or hose over the entire length of the grip to avoid damage High strength galvanized steel strand Absorbs tension vibration and pull with no damage Designed for cable with 41 to 56 In diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- Ericson Mfg Cord Grips