Shop All Strain Relief Grips
Ericson Mfg
EGRIP Deluxe Stainless Cable Grip 50 62 34 NPT
Mfr # DCG-62-F3
Zoro # G007034180
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size (in) 0.75
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Wire Mesh Style Closed Mesh
- UL UL Listed
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson Mfg
- MFR # DCG-62-F3
- Zoro # G007034180
- UPC # 782862888940
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
NPT Size (in) | 0.75 |
Details
Item | Electrical |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
# of Mesh Weaves | Single |
Color | Metal |
cUL | cUL Certified |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .50 - .63 |
Description
This EGrip provides strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes for portable equipment This style is the stainless steel closed mesh single weave with 34 In NPT end For 62 75 in diameter of wire or cable 12 Inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- Ericson Mfg Strain Relief Grips