Shop All Strain Relief Grips
Ericson Mfg
EGRIP Deluxe Stainless Cable Grip 50 62 12 NPT
Mfr # DCG-62-F2
Zoro # G507034260
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 0.5
- Wire Mesh Style Closed Mesh
- Grip Range (in) .50 - .63
- cUL cUL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson Mfg
- MFR # DCG-62-F2
- Zoro # G507034260
- UPC # 782862888759
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | Electrical |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .50 - .63 |
cUL | cUL Certified |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
UL | UL Listed |
Description
This EGrip provides strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes for portable equipment This style is the stainless steel closed mesh single weave with 34 In NPT end For 62 75 in diameter of wire or cable 12 Inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Ericson Mfg Strain Relief Grips