Shop All Job Site Lighting Parts
Ericson
MAG 3in 1000 US REPL
Mfr # 1000-MAG
Zoro # G3167948
product price: $23.19
/ea
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1000-MAG
- Zoro # G3167948
- UPC # 782862651612
- Country of Origin United States
- Category Job Site Lighting Parts
Details
Item | MAG 3in 1000 US REPL |
Description
MAG 3in 1000 US REPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- ILC Replacement For EIKO BAYC200W850UD (BAYC/200W/850/UD)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- MAKITA Light Bulb, 2/pk (192241-3)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- LUMAPRO Plastic Lamp Guard (EL188131PG75G)
- Ericson Job Site Lighting Parts