Shop All Locking Connectors
Ericson
LckCon, 20 A;Yellow, Elstmr, L6-20R
Mfr # 2412-CW6P-AM
Zoro # G607866358
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L6-20R
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2412-CW6P-AM
- Zoro # G607866358
- UPC # 782862899830
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.470 in to 0.720 in |
For Minimum Cable Diameter | 0.47 in |
For Maximum Cable Diameter | 0.72 in |
Description
Locking Connector, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Market Industrial, Midget Locking No, NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- Ericson Locking Connectors