Shop All Locking Plugs
Ericson
L5-20BLK W-LK 20A 125V1PH2P3W MED3 27W47
Mfr # 2410-CW6P-BLK
Zoro # G3671675
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125V
- Color Black
- NEMA Configuration NEMA L5-20
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2410-CW6P-BLK
- Zoro # G3671675
- UPC # 782862899182
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Voltage | 125V |
Item | L5-20BLK W-LK 20A 125V1PH2P3W MED3 27W47 |
Color | Black |
NEMA Configuration | NEMA L5-20 |
Amps | 20 |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Case Qty | 27 |
Sub Brand / Trademark | Perma-Tite |
cETL | cETL Listed to CSA C22.2 No. 42 |
Poles / Wires | 2P/3W |
ETL | ETL Listed to ANSI/UL 498 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Watertight (IP69K) |
Description
L5-20BLK W-LK 20A 125V1PH2P3W MED3 27W47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- LEVITON Watertight Locking Plug (26W81)
- Ericson Locking Devices