Shop All Locking Plugs
Ericson
L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76
Mfr # 2524-PW6P-BLK
Zoro # G3671858
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 3
- NEMA Configuration NEMA L16-30
- Color Black
- Voltage 480V
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2524-PW6P-BLK
- Zoro # G3671858
- UPC # 782862907405
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
NEMA Configuration | NEMA L16-30 |
Color | Black |
Voltage | 480V |
Amps | 30 |
Item | L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 3P/4W |
Sub Brand / Trademark | Perma-Tite |
Blade Style | Locking |
Device Type | Plug |
Description
L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 (553060401)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- Ericson Locking Devices