Shop All Locking Plugs
Ericson
L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76
Mfr # 2424-CW6P-BLK
Zoro # G3671702
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Black
- Amps 20
- NEMA Configuration NEMA L16-20
- Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2424-CW6P-BLK
- Zoro # G3671702
- UPC # 782862907344
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Black |
Amps | 20 |
Item | L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 |
NEMA Configuration | NEMA L16-20 |
Voltage | 480V |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite |
Device Type | Connector |
Description
L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- LEVITON Locking Plug (3765C)
- Ericson Locking Devices