Shop All Locking Plugs
Ericson
L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76
Mfr # 2324-PW6P-BLK
Zoro # G3671666
Sold in multiples of 2 for $84.38
$84.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- NEMA Configuration NEMA L16-20
- Voltage 480V
- Color Black
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2324-PW6P-BLK
- Zoro # G3671666
- UPC # 782862907320
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
NEMA Configuration | NEMA L16-20 |
Voltage | 480V |
Item | L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 |
Color | Black |
Amps | 20 |
Poles / Wires | 3P/4W |
Environmental Rating | Watertight (IP69K) |
cETL | cETL Listed to CSA C22.2 No 42 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | Perma-Tite |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Description
L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Feed Thru Ivry (05410-00I)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ILC Replacement For SATCO 86219 (86-219)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- Ericson Locking Plugs