Shop All Power Distribution Blocks
Ericson
KIT 1075-MR FIELD REPL w/NUTS
Mfr # 1075-MRKIT
Zoro # G8708419
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Environmental Rating NEMA 3R
- UR UL Recognized Component to ANSI/UL 943, File E75387
- Secondary Voltage 120
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1075-MRKIT
- Zoro # G8708419
- UPC # 782862848982
- Country of Origin China
- Category Power Distribution Blocks
Details
Item | KIT 1075-MR FIELD REPL w/NUTS |
Color | Black |
Environmental Rating | NEMA 3R |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Secondary Voltage | 120 |
Construction | Plastic |
Sub Brand / Trademark | Ground Guardian |
Primary Voltage | 120 |
cUR | cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387 |
Description
KIT 1075-MR FIELD REPL w/NUTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- LINEMASTER Replacement Shield - OX Shield (534-B25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6RA)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- SQUARE D Pwr Dist Block, 760A, 1P, 1P Primary, 600V (9080LBA165212)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600VAC (16395-3)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- Ericson Power Distribution Blocks & Terminal Blocks