Shop All Power Distribution Blocks
Ericson
KIT 1075-AR FIELD REPL w/NUTS
Mfr # 1075-ARKIT
Zoro # G8708434
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Primary Voltage 120
- Construction Plastic
- UR UL Recognized Component to ANSI/UL 943, File E75387
- Secondary Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1075-ARKIT
- Zoro # G8708434
- UPC # 782862848968
- Country of Origin China
- Category Power Distribution Blocks
Details
Item | KIT 1075-AR FIELD REPL w/NUTS |
Color | Black |
Primary Voltage | 120 |
Construction | Plastic |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Secondary Voltage | 120 |
Sub Brand / Trademark | Ground Guardian |
cUR | cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387 |
Environmental Rating | NEMA 3R |
Description
KIT 1075-AR FIELD REPL w/NUTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3741)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3P)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6RA)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- Ericson Power Distribution Blocks & Terminal Blocks