Shop All Locking Receptacles
Ericson
Inlet 8377, California Style Commercial
Mfr # CS8377
Zoro # G9713442
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250V
- Amps 50
- Color Black
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8377
- Zoro # G9713442
- UPC # 782862908617
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Inlet 8377,California Style Commercial |
NEMA Configuration | California Style |
Voltage | 250V |
Amps | 50 |
Color | Black |
Phase | 3 |
Device Type | Inlet |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
Blade Style | Locking |
Sub Brand / Trademark | California Style |
Description
Inlet 8377,California Style Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V20)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- Ericson Locking Devices