Shop All Locking Receptacles
Ericson
Inlet 8175, California Style Commercial
Mfr # CS8175
Zoro # G9715262
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 480V
- Amps 50
- Color Black
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8175
- Zoro # G9715262
- UPC # 782862560228
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Inlet 8175,California Style Commercial |
NEMA Configuration | California Style |
Voltage | 480V |
Amps | 50 |
Color | Black |
Phase | 3 |
Sub Brand / Trademark | California Style |
Environmental Rating | Indoor |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Device Type | Inlet |
Description
Inlet 8175,California Style Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Hinged (B060404CH)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- HUBBELL Locking Receptacle (HBL2620ST)
- ZORO SELECT Steriguard, 30A 125/250V, Turnlock Plug (28W08AM)
- HUBBELL Locking Receptacle (HBL2325ST)
- Ericson Locking Devices