Shop All Locking Receptacles
Ericson
INLET 3775 CA STYLE BLK WIRING D, LCKNG
Mfr # 3775
Zoro # G9702951
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250VDC, 600VAC
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 3775
- Zoro # G9702951
- UPC # 782862822418
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | INLET 3775 CA STYLE BLK WIRING D, LCKNG |
NEMA Configuration | California Style |
Voltage | 250VDC, 600VAC |
Amps | 50 |
Color | Black |
Phase | 1 |
Device Type | Inlet |
Poles / Wires | 3P/4W |
Blade Style | Locking |
Environmental Rating | Indoor |
Sub Brand / Trademark | California Style |
Description
INLET 3775 CA STYLE BLK WIRING D, LCKNG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- Ericson Locking Devices