Shop All Power Cables
Ericson
INDYLW 163SOW 50FT 5-15P 5-15C L
Mfr # 1610CML163B
Zoro # G3449425
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Sub Brand / Trademark Perma-Link / Smart Monitor
- Load Capacity (Amps) 15
- Receptacle Qty 1
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1610CML163B
- Zoro # G3449425
- UPC # 782862907177
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | INDYLW 163SOW 50FT 5-15P 5-15C L |
Color | Yellow |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Load Capacity (Amps) | 15 |
Receptacle Qty | 1 |
Plug Type | 5-15P |
Conn or Receptacle Type | 5-15C |
Cable Type | #16/3 SOW |
Description
INDYLW 163SOW 50FT 5-15P 5-15C L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- AC WORKS 10A 10FT 18/3 Medical Hospital Grade Y Power Cord with 2 IEC C13 (MD115-Y)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1204-500)
- Ericson Power Cables