Shop All Power Cables
Ericson
INDYLW 143SOW 25FT 5-15P 5-15C L
Mfr # 1510PMGL143A
Zoro # G3449443
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Conn or Receptacle Type 5-15C
- Load Capacity (Amps) 15
- Sub Brand / Trademark Perma-Grip / Smart Monitor
- Cable Type #14/3 SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1510PMGL143A
- Zoro # G3449443
- UPC # 782862902479
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | INDYLW 143SOW 25FT 5-15P 5-15C L |
Color | Yellow |
Conn or Receptacle Type | 5-15C |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Grip / Smart Monitor |
Cable Type | #14/3 SOW |
Receptacle Qty | 1 |
Plug Type | 5-15P |
Description
INDYLW 143SOW 25FT 5-15P 5-15C L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- PROCOMM 3 Wire, 3 Pin HD Standard Power Cord (JBCDPC3)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1203-250)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- SOUTHWIRE Cam Lock Power Cord, 200A, 2/0 Wire Size (6126SCBK)
- RAYCHEM 15KV SHEILDED POWER CABLE JOINT 1/C 500-750KC/MIL 1.1-1.55IN WIRE SPLICE KIT & HEAT SHRINK TUBING (HVS-1523S)
- Ericson Power Cables