Shop All Power Cables
Ericson
INDYLW 143SOW 100FT 5-15P 5-15C L
Mfr # 1510PML143D
Zoro # G3449407
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Plug Type 5-15P
- Receptacle Qty 1
- Conn or Receptacle Type 5-15C
- Cable Length (ft) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1510PML143D
- Zoro # G3449407
- UPC # 782862906828
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 100 |
Details
Item | INDYLW 143SOW 100FT 5-15P 5-15C L |
Color | Yellow |
Plug Type | 5-15P |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-15C |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Cable Type | #14/3 SOW |
Description
INDYLW 143SOW 100FT 5-15P 5-15C L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3/4)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- TRIPP LITE Heavy Duty Power Cord, C14, C13, 14LA, 18ft (P005-18N)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- SOUTHWIRE , 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT (104130608)
- AC WORKS 10A 10FT 18/3 Medical Hospital Grade Y Power Cord with 2 IEC C13 (MD115-Y)
- Ericson Power Cables