Shop All Power Cables
Ericson
INDYLW 143SOW 100FT 5-15P 1610GL
Mfr # 1610CMGL143D
Zoro # G3449486
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Plug Type 5-15P
- Receptacle Qty 1
- Cable Type #14/3 SOW
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1610CMGL143D
- Zoro # G3449486
- UPC # 782862907146
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 100 |
Details
Item | INDYLW 143SOW 100FT 5-15P 1610GL |
Color | Yellow |
Plug Type | 5-15P |
Receptacle Qty | 1 |
Cable Type | #14/3 SOW |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Grip / Smart Monitor |
Conn or Receptacle Type | 5-15C |
Description
INDYLW 143SOW 100FT 5-15P 1610GL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- Ericson Power Cables