Shop All Power Cables
Ericson
INDYLW 123SOW 50FT 5-20P 5-20C L
Mfr # 1512PML123B
Zoro # G3449398
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SOW
- Plug Type 5-20P
- Load Capacity (Amps) 20
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512PML123B
- Zoro # G3449398
- UPC # 782862899069
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | INDYLW 123SOW 50FT 5-20P 5-20C L |
Color | Yellow |
Cable Type | #12/3 SOW |
Plug Type | 5-20P |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-20C |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Description
INDYLW 123SOW 50FT 5-20P 5-20C L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (CC-2)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- Ericson Power Cables