Shop All Power Cables
Ericson
INDYLW 123SOW 50FT 5-20P 5-20C GL
Mfr # 1512PMGL123B
Zoro # G3449477
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Length (ft) 50
- Plug Type 5-20P
- Cable Type #12/3 SOW
- Load Capacity (Amps) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512PMGL123B
- Zoro # G3449477
- UPC # 782862900208
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | INDYLW 123SOW 50FT 5-20P 5-20C GL |
Color | Yellow |
Plug Type | 5-20P |
Cable Type | #12/3 SOW |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | 5-20C |
Sub Brand / Trademark | Perma-Grip / Smart Monitor |
Receptacle Qty | 1 |
Description
INDYLW 123SOW 50FT 5-20P 5-20C GL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- MARINCO MARINCO 5030ARV Power Cord Adapter (M1D-5030ARV)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- Ericson Power Cables