Shop All Power Cables
Ericson
INDGRD YLW 163SOW 25FT 5-15P 5-15C
Mfr # 1610CML163A
Zoro # G3671167
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Conn or Receptacle Type 5-15C
- Cable Length (ft) 25
- Sub Brand / Trademark Perma-Link / Smart Monitor
- Cable Type #16/3 SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1610CML163A
- Zoro # G3671167
- UPC # 782862907160
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | INDGRD YLW 163SOW 25FT 5-15P 5-15C |
Color | Yellow |
Conn or Receptacle Type | 5-15C |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Cable Type | #16/3 SOW |
Load Capacity (Amps) | 15 |
Plug Type | 5-15P |
Receptacle Qty | 1 |
Description
INDGRD YLW 163SOW 25FT 5-15P 5-15C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- UNIRISE USA 4Ft Blue C13-C20 Pdu Power Cord, Sjt, 15Amp, 250V (PWCD-C13C20-15A-04F-BLU)
- WOODS Tmr Dig 2-Outlet Indr (50009)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- Ericson Power Cables