Shop All Power Cables
Ericson
INDGRD YLW 123SOW 25FT 5-20P 5-20C
Mfr # 1512PML123A
Zoro # G3671106
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Length (ft) 25
- Sub Brand / Trademark Perma-Link / Smart Monitor
- Load Capacity (Amps) 20
- Cable Type #12/3 SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512PML123A
- Zoro # G3671106
- UPC # 782862902509
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | INDGRD YLW 123SOW 25FT 5-20P 5-20C |
Color | Yellow |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Load Capacity (Amps) | 20 |
Cable Type | #12/3 SOW |
Receptacle Qty | 1 |
Plug Type | 5-20P |
Conn or Receptacle Type | 5-20C |
Description
INDGRD YLW 123SOW 25FT 5-20P 5-20C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1002-10)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1603-25)
- FIRMAN 25' Heavy Duty L5-30P to 3 5-20R Power Cord With Storage Strap (1105)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- Ericson Power Cables