Shop All Power Cables
Ericson
INDGRD YLW 123SOW 100FT 5-20P 5-20C
Mfr # 1512PML123D
Zoro # G3670896
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SOW
- Plug Type 5-20P
- Conn or Receptacle Type 5-20C
- Sub Brand / Trademark Perma-Link / Smart Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512PML123D
- Zoro # G3670896
- UPC # 782862899076
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 100 |
Details
Item | INDGRD YLW 123SOW 100FT 5-20P 5-20C |
Color | Yellow |
Cable Type | #12/3 SOW |
Plug Type | 5-20P |
Conn or Receptacle Type | 5-20C |
Sub Brand / Trademark | Perma-Link / Smart Monitor |
Receptacle Qty | 1 |
Load Capacity (Amps) | 20 |
Description
INDGRD YLW 123SOW 100FT 5-20P 5-20C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 8A, 600V AC, Non-Indicating (JTD008)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1604-25)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- KILOWATT 24V Power Supply With Switch & 1.5 Power Cable 12W (KI2682117)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1603-25)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- Ericson Power Cables