Shop All Extension Cords
Ericson
IGRDYLW 123SOW 50F L6-30P L6-30C
Mfr # 2512PW123B
Zoro # G2758954
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Plug Type L6-30P
- Cable Length (ft) 50
- Receptacle Qty 1
- Load Capacity (Amps) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2512PW123B
- Zoro # G2758954
- UPC # 782862573426
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | IGRDYLW 123SOW 50F L6-30P L6-30C |
Plug Type | L6-30P |
Receptacle Qty | 1 |
Load Capacity (Amps) | 30 |
Cable Type | #12/3 SOW |
Sub Brand / Trademark | Perma-Tite |
Conn or Receptacle Type | L6-30C |
Description
IGRDYLW 123SOW 50F L6-30P L6-30C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- VALTERRA RV 50A EXTENSION CORD W/LED LIGHT 50FT (A10-5050EHLED)
- Ericson Extension Cords & Power Strips