Shop All Locking Receptacles
Ericson
IEC INLET FLANGED 2P 3WIRE 250VDC600VAC
Mfr # 3777
Zoro # G9775401
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250VDC, 600VAC
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 3777
- Zoro # G9775401
- UPC # 782862822395
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Ca Style 50A Flanged Inlet 2P3W 250VDC/6 |
NEMA Configuration | California Style |
Voltage | 250VDC, 600VAC |
Amps | 50 |
Color | Black |
Phase | 1 |
Poles / Wires | 2P/3W |
Device Type | Inlet |
Sub Brand / Trademark | California Style |
Environmental Rating | Indoor |
Blade Style | Locking |
Description
Ca Style 50A Flanged Inlet 2P3W 250VDC/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- LEGRAND Flanged Locking Inlet, Non-Shrouded (CR6375)
- Ericson Locking Receptacles