Shop All Extension Cords
Ericson
I-GRD YLW 163SOW 50FL7-15P L7-15C
Mfr # 1524P163B
Zoro # G2758972
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Receptacle Qty 1
- Plug Type L7-15P
- Sub Brand / Trademark Perma-Link
- Conn or Receptacle Type L7-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1524P163B
- Zoro # G2758972
- UPC # 782862907078
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | I-GRD YLW 163SOW 50FL7-15P L7-15C |
Receptacle Qty | 1 |
Plug Type | L7-15P |
Sub Brand / Trademark | Perma-Link |
Conn or Receptacle Type | L7-15C |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Load Capacity (Amps) | 15 |
Cable Type | #16/3 SOW |
UL | UL Listed to ANSI/UL 817, File E81746 |
Description
I-GRD YLW 163SOW 50FL7-15P L7-15C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- Ericson Extension Cords & Power Strips