Shop All Hanging Work Lights
Ericson
HNDLMP 14/3 SOW 100W 50FTCRD W/O REFL
Mfr # 9850
Zoro # G2833854
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 9850
- Zoro # G2833854
- UPC # 782862848623
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | HNDLMP 14/3 SOW 100W 50FTCRD W/O REFL |
Description
HNDLMP 14/3 SOW 100W 50FTCRD W/O REFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON GRD BOTTOM 211 (211-BG)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- ASSOCIATED Amp Replacement Battery Clamps, 800 (ASO6205)
- Ericson Hanging Work Lights