Shop All Hanging Work Lights
Ericson
HNDLAMP GUARD 150W W/SWITCH
Mfr # 718-S
Zoro # G2829566
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 718-S
- Zoro # G2829566
- UPC # 782862532027
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | HNDLAMP GUARD 150W W/SWITCH |
Description
HNDLAMP GUARD 150W W/SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- LUMARK Cbn Bz, 12W, 4000K, 120-277V (XTOR1B-W)
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- ERICSON GRD BOTTOM 211 (211-BG)
- GROZ Worklight, 60 SMD (55024)
- Ericson Hanging Work Lights