Shop All Hanging Work Lights
Ericson
HNDLAMP 150W 14/3 SOW 50FT CORD w/SWITCH
Mfr # 9850-S
Zoro # G2836462
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 9850-S
- Zoro # G2836462
- UPC # 782862853146
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | HNDLAMP 150W 14/3 SOW 50FT CORD w/SWITCH |
Description
HNDLAMP 150W 14/3 SOW 50FT CORD w/SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- GLOBE ELECTRIC Granada Bulb (84635)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON HNDLMP XP w/8W LED BULB 12V AND 50FT CRD (2650-LED-L)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- ERICSON GRD BOTTOM 211 (211-BG)
- GROZ Lightbar, LED, CREE.36W (55030)
- Ericson Hanging Work Lights