Shop All Hanging Work Lights
Ericson
HNDL 70N w/GND CLIP NO SOCKET
Mfr # 708
Zoro # G2841064
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 708
- Zoro # G2841064
- UPC # 782862520406
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | HNDL 70N w/GND CLIP NO SOCKET |
Description
HNDL 70N w/GND CLIP NO SOCKET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- COLEMAN Twin LED Lantern 390 L (2000024375)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ERICSON GRD BOTTOM 211 (211-BG)
- ERICSON HNDLMP-VAPORPROOF w/GRD w/QUICKLATCH (70-NGQL)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- Ericson Hanging Work Lights