Shop All Hanging Work Lights
Ericson
HANDLAMP, LOW VOLT SPOT 12V 9W LED 50FT
Mfr # 1917LED-12
Zoro # G2829514
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1917LED-12
- Zoro # G2829514
- UPC # 782862901724
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | HANDLAMP, LOW VOLT SPOT 12V 9W LED 50FT |
Description
HANDLAMP, LOW VOLT SPOT 12V 9W LED 50FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- ERICSON GRD BOTTOM 211 (211-BG)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- STREAMLIGHT Stinger LED Hl - Light Only - Orange (75481)
- Ericson Hanging Work Lights