Shop All Ground Rods & Clamps
Ericson
GROUND GRDIAN AUTO 20AGFI4-20A-120V
Mfr # 1062
Zoro # G7239685
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Power ON Style AUTO
- Cable Length (ft) 6
- Ideal Application Provides added shock protection in high-risk areas
- Watts 2400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1062
- Zoro # G7239685
- UPC # 782862505625
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Cable Length (ft) | 6 |
Details
Item | GROUND GRDIAN AUTO 20AGFI4-20A-120V |
Color | Yellow |
Power ON Style | AUTO |
Ideal Application | Provides added shock protection in high-risk areas |
Watts | 2400 |
Connector or Receptacle Type | 5-20P, 5-20R DPLX (2) |
Sub Brand / Trademark | Ground Guardian |
Environmental Rating | NEMA 3R |
Load Capacity (Amps) | 20 |
Description
GROUND GRDIAN AUTO 20AGFI4-20A-120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- Ericson Ground Rods & Clamps